Shop All Concrete Saws
Mk Diamond Products
Block Saw, 230V, 3-Phase, 24", 7-1/2 HP
Mfr # 160641-24
Zoro # G4415811
product price: $8,251.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$8,251.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mk Diamond Products
- MFR # 160641-24
- Zoro # G4415811
- UPC # 092333814355
- Country of Origin United States
- Category Concrete Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Block Saw,230V,3-Phase,24",7-1/2 HP |
Description
Block Saw,230V,3-Phase,24 In.,7-1/2 HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, D Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF5)
- HHIP 80" / 2000mm Heavy Duty Long Vernier Caliper (4100-0010)
- KRAFT TOOL Double End Grapevine Jointer, 1/2" x 5/8 (BL402)
- GRIP-ON 5 Piece General Service Set, Straight, Curved Long Nose Locking Pliers (BK-SET5-89)
- HUSQVARNA Water Pump Kit (542206672)
- DEWALT 4-3/8" Wet/Dry Handheld Tile cutter (DWC860W)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7" Cut Depth, 11.0hp Honda 4-Cycle (FS 513)
- HUSQVARNA 14" Fire Rescue Saw, 5" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970Rescue)
- SKIL Circular Worm Drive Saw, 7" Blade Dia. (SPT79-00)
- HUSQVARNA 16" Rail Power Cutter/Saw, 5.7" Cut Depth, Wet/Dry, 7.8hp 2-Cycle (K1270 Rail)
- MAKITA 14" SJS™ Angle Cutter with 14" Diamond Blade (4114X)
- Mk Diamond Products Concrete Saws