Shop All Concrete Saws
Mk Diamond Products
Block Saw, 230V, 3-Phase, 14", 7-1/2 HP
Mfr # 160641-14
Zoro # G4415839
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$7,891.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 160641-14
- Zoro # G4415839
- UPC # 092333841207
- Country of Origin United States
- Category Concrete Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Block Saw,230V,3-Phase,14",7-1/2 HP |
Description
Block Saw,230V,3-Phase,14 In.,7-1/2 HP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 7/8In, 14 Pitch (10M977)
- ARTU Drill Bit, Multi-Purpose11/32"x4-7/8", PK5 (01037)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (210946114GR)
- EVOLUTION 12" Electric Concrete Saw (R300DCT)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP High-HP Blade for Cured Concrete (35-74HP) (HHCC-14-125)
- MAKITA 5" Masonry Saw (4101RH)
- MAKITA Pressurized Water Tank, 2.6 gal. (988-394-610)
- EVOLUTION 12" Premium Electric Concrete Saw with Dust Suppression (R300DCT+)
- Mk Diamond Products Concrete Saws