Shop All Coring Drills & Accessories
Mk Diamond Products
Anchor Tilt Drill Stand, 2-1/2 HP, 15A
Mfr # 158656
Zoro # G4415656
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,340.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 158656
- Zoro # G4415656
- UPC # 092333790949
- Country of Origin United States
- Category Coring Drills & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Anchor Tilt Drill Stand,2-1/2 HP,15A |
Description
Anchor Tilt Drill Stand,2-1/2 HP,15A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Wrench Jaw, 2" OD (70192)
- IRWIN 12 in Straight Jaw GrooveLock Plier (4935098)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (45212)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- HUSQVARNA Coring Drill Stand for 6PEV2 Drill (DS 250)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- MILWAUKEE TOOL Vacuum Pump Assembly (49-50-0200)
- HUSQVARNA Diamond Coring Rig, 120/240VAC, 15.0A, 6" (DMS 180)
- CS UNITEC Wet/Dry Diamond Core Drill, 6-3/8in D (ETN 162/3)
- CS UNITEC Wet Diamond Core Drill, 2-5/8in dia max (END 1550 P)
- JONARD TOOLS Hsc-625 & Hc-625 Replacement Coring Bit (HCB-625)
- Mk Diamond Products Coring Drills & Accessories