Shop All Coring Drills & Accessories
Mk Diamond Products
Anchor Drill Stand, 4.8 HP, 20A
Mfr # 167326
Zoro # G4415699
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,101.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 167326
- Zoro # G4415699
- UPC # 092333895934
- Country of Origin United States
- Category Coring Drills & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Anchor Drill Stand,4.8 HP,20A |
Description
Anchor Drill Stand,4.8 HP,20A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6 in. Hole Saw 96L Boxed (30096)
- GEARWRENCH Tool Box, Steel, Black, 19 in W x 6 in D x 6-1/2 in H (83130)
- WERA 13 Piece Imperial L-Shape Hex Key Set, 05021728001 (05021728001)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- CS UNITEC Wet/Dry Diamond Core Drill, 6-3/8in D (ETN 162/3)
- CS UNITEC Wet or Dry Core Drill, 2-spd, 4in D max (ETN 2001 P)
- HUSQVARNA Diamond Coring Rig, 120VAC, 19.3A, 6" (DMS 240)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- HUSQVARNA Coring Drill Stand for 6PEV2 Drill (DS 250)
- HUSQVARNA Handheld Coring Drill, 120VAC, 13.0A, 6" (DM220)
- Mk Diamond Products Power Drills