Shop All Coring Drills & Accessories
Mk Diamond Products
Anchor Drill Stand, 2-1/2 HP, 15A
Mfr # 167327
Zoro # G4415680
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,312.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mk Diamond Products
- MFR # 167327
- Zoro # G4415680
- UPC # 092333895941
- Country of Origin United States
- Category Coring Drills & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Anchor Drill Stand,2-1/2 HP,15A |
Description
Anchor Drill Stand,2-1/2 HP,15A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 7mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-7)
- PRO-GRADE TOOLS Slip Joint Pliers, 8" (15108)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- PARAGON DIAMOND TOOLS 1/2'' Shank to 5/8-11 Male Adapter (AD-5812)
- JONARD TOOLS Hsc-625 & Hc-625 Replacement Coring Bit (HCB-625)
- HUSQVARNA Diamond Coring Rig, 120/240VAC, 15.0A, 6" (DMS 180)
- CS UNITEC Wet Diamond Core Drill, 2-5/8in dia max (END 1550 P)
- MILWAUKEE TOOL 18 in. SDS-Plus Core Bit Adapter (48-20-3593)
- CS UNITEC Wet or Dry Core Drill, 2-spd, 4in D max (ETN 2001 P)
- Mk Diamond Products Power Drills