Shop All Ropes
Mjj
MJJ TL505 8 oz No.18 x 525 ft. Nylon Twisted Twine - Glow Orange
Mfr # TL505
Zoro # G003721282
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Industrial grade nylon twine
Specifications- Color: Glow Orange
- Capacity: 8 oz
- Size: No.18 x 525 ft.
- Country of Origin: United States
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000002)
- KFI KFI Assault Winch Contactor (AS-CONT)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 750 lb. (S-WH-4DB)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- MJJ NYLON TWINE-TWISTE D #18 X 260 4 OZ GLO LIM (TL257)
- MJJ NYLON TWINE-TWISTE D #18 X 1050 FT 1 LB WT (TL101)
- EXTREME MAX Extreme Max 5600.3203 "The Devil's Hair" Synthetic ATV / UTV Winch Rope - Orange (5600.3203)
- PARTNERS BRAND Polypropylene Tying Twine, 1-Ply, 210 lb, White, 5500'/Case (TWT550)
- EXTREME MAX Extreme Max 3008.0145 Solid Braid MFP Utility Rope - 1/4" x 10', Red/White (3008.0145)
- ZORO SELECT Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite (720120-W1B-00600-07209)
- WELLINGTON Wellington J3224S0600S Twisted Poly Rope Spool Tan - 0.37 in. x 600 ft. (73450)
- Mjj Ropes