Shop All Ropes
Mjj
MJJ TL501 8 oz No.18 x 525 ft. Nylon Twisted Twine - White
Mfr # TL501
Zoro # G903721368
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Industrial grade nylon twine
Specifications- Color: White
- Capacity: 8 oz
- Size: No.18 x 525 ft.
- Country of Origin: United States
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving, Chrome, 18x48 (MHL1848CG)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET1-901-3)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035D-12)
- VESTIL Platform Truck - Double Decker Cart (VHPT/D-3060)
- MJJ NYLON TWINE-TWISTE D #18 X 1050 FT 1 LB WT (TL101)
- MJJ NYLON TWINE-TWISTE D #18 X 260 4 OZ GLO LIM (TL257)
- EXTREME MAX Extreme Max 3008.0319 16-Strand Diamond Braid Utility Rope - 1/2" x 25', Black (3008.0319)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC335T)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL57)
- EXTREME MAX Extreme Max 3008.0367 16-Strand Diamond Braid Utility Rope - 5/8" x 50', Red (3008.0367)
- TW EVANS CORDAGE Rope Nylon Twist 5/16X600 Ft (85-060)
- Mjj Ropes