Shop All Ropes
Mjj
Mjj BL506 8 oz; No.18 x 500 ft. Nylon Braided Twine; Glow Lime
Mfr # BL506
Zoro # G803721345
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Braided Pure Nylon Mason’s Line Seine Twine, Made in USA. High Abrasive Resistance, Will Not Rot or Mildew, Resists Most Chemicals, Hold Knots, Built-In Elasticity, Does Not "Fray" when struck by trowels or other tools.
Specifications- Color: Glow Lime
- Size: No.18 x 500'
- Tensile Strength: 180 lbs
- Capacity: 8 oz
- Country of Origin: USA
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- VESTIL 100 H Steel Warehouse Ladder, 50 deg Grip, 7 Step, 21", 7 in Steps (LAD-7-21-G-EZ)
- ZORO SELECT Plate Caster, Swivel, Light-Medium Duty (426A80)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap. (988986)
- MJJ NYLON TWINE-TWISTE D #18 X 1050 FT 1 LB WT (TL101)
- MJJ NYLON TWINE-TWISTE D #18 X 260 4 OZ GLO LIM (TL257)
- WELLINGTON ROPE TW NYL WHT 3/8X400' (N1824S0300S)
- KINGCORD 5/8 in. x 200 ft. Blue/White Solid Braid Polypropylene Derby Rope (300511TV)
- ZORO SELECT Rope, Nylon, Twisted, .058In. dia., 1050ft L (12U294)
- ALL GEAR Climbing Line, White/Red, 12 Strand (AG12SP12150RW)
- EXTREME MAX Extreme Max 3008.0298 16-Strand Diamond Braid Utility Rope - 5/8" x 100', Blue (3008.0298)
- Mjj Ropes