Shop All Chain Tensioners & Tools
Mj May
Chain Guide80, , 4'L
Mfr # MJ-NC1080-4 FT
Zoro # G409824235
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.71 in
- Chain Number 80
- For Chain Number 80
- For Number of Strands Single
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1080-4 FT
- Zoro # G409824235
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.71 in |
Overall Width | 1.34 in |
Overall Length | 4 ft |
Center Channel Width | 0.56 in |
Details
Item | Chain Guide |
Chain Number | 80 |
For Chain Number | 80 |
For Number of Strands | Single |
Color | Black |
Frame Type | No Frame |
For Pitch Type | Single Pitch |
Guide Material | UHMWPE |
Channel Type | Center Channel |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Center Channel Width 0.56 in, Chain Number 80, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.71 in, Overall Length 4 ft, Overall Width 1.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO T-Type Wall Mount, For ARO 3000 Series (104402)
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (71215938M)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3S21)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN4HC, Return Line, 10 micron (ZX-0165R010BN4HC)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- BROWNING Double Adjusting Drive Tightener, DATQ-1 (DATQ-1)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- Mj May Chain Tensioners & Tools