Shop All Chain Tensioners & Tools
Mj May
Chain Guide80, , 2'L
Mfr # MJ-NC1080-2 FT
Zoro # G109824252
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Maximum Operating Temperature 175 Degrees F
- Overall Width 1.34 in
- For Number of Strands Single
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1080-2 FT
- Zoro # G109824252
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.34 in |
Overall Length | 2 ft |
Overall Height | 0.71 in |
Center Channel Width | 0.56 in |
Details
Item | Chain Guide |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Frame Type | No Frame |
For Pitch Type | Single Pitch |
For Chain Number | 80 |
Guide Material | UHMWPE |
Chain Number | 80 |
Channel Type | Center Channel |
Description
Chain Guide, Center Channel Width 0.56 in, Chain Number 80, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.71 in, Overall Length 2 ft, Overall Width 1.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Conductive Hose Cuff (31901)
- DAYTON B225 V-Belt, 226" Outside Length, 21/32" Top Width, 1 Ribs (6L225)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- TRITAN Nickel Plated Chain, Series 100, 10 ft. (100-1NP X 10FT)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- Mj May Chains & Chain Sprockets