Shop All Chain Tensioners & Tools
Mj May
Chain Guide80, 1.19"Chan Depth, 7'L
Mfr # MJ-GS1080-7 FT
Zoro # G509824227
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Number of Strands Single
- Guide Material UHMWPE
- Maximum Operating Temperature 175 Degrees F
- Overall Width 1.77 in
- For Chain Number 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-GS1080-7 FT
- Zoro # G509824227
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.77 in |
Overall Length | 7 ft |
Overall Height | 1.58 in |
Channel Depth | 1.19 in |
Details
Item | Chain Guide |
For Number of Strands | Single |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
For Chain Number | 80 |
Color | Black |
Frame Type | Non-Flanged Frame |
Channel Type | Deep Channel |
For Pitch Type | Single Pitch |
Frame Material | Stainless Steel |
Chain Number | 80 |
Description
Chain Guide, Chain Number 80, Channel Depth 1.19 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1.58 in, Overall Length 7 ft, Overall Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (140L050)
- AIRMASTER FAN Motor For Emc42D (06493)
- FESTO Push-In Fitting QSM-M5-6-I (QSM-M5-6-I)
- GATES Truflex V-Belts, 5L680 (5L680)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- Mj May Chain Tensioners & Tools