Shop All Chain Tensioners & Tools
Mj May
Chain Guide80, 1.19"Chan Depth, 6'L
Mfr # MJ-GS1080-6 FT
Zoro # G209824237
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Channel Type Deep Channel
- Maximum Operating Temperature 175 Degrees F
- For Number of Strands Single
- Overall Width 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-GS1080-6 FT
- Zoro # G209824237
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.77 in |
Overall Length | 6 ft |
Channel Depth | 1.19 in |
Overall Height | 1.58 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
Channel Type | Deep Channel |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Chain Number | 80 |
Frame Material | Stainless Steel |
Color | Black |
For Chain Number | 80 |
Frame Type | Non-Flanged Frame |
For Pitch Type | Single Pitch |
Description
Chain Guide, Chain Number 80, Channel Depth 1.19 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1.58 in, Overall Length 6 ft, Overall Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16FJ-06MJ (2406-16-06)
- GATES HOSE CLAMP (32328)
- SPEEDAIRE Pl15 Maintenance Kit (1WG55)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 47" (A47)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- Mj May Chains & Chain Sprockets