Shop All Chain Tensioners & Tools
Mj May
Chain Guide80, 1.19"Chan Depth, 2'L
Mfr # MJ-GS1080-2 FT
Zoro # G709824287
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type Non-Flanged Frame
- Maximum Operating Temperature 175 Degrees F
- Chain Number 80
- Frame Material Stainless Steel
- For Pitch Type Single Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-GS1080-2 FT
- Zoro # G709824287
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.77 in |
Overall Height | 1.58 in |
Channel Depth | 1.19 in |
Overall Length | 2 ft |
Details
Item | Chain Guide |
Frame Type | Non-Flanged Frame |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 80 |
Frame Material | Stainless Steel |
For Pitch Type | Single Pitch |
Color | Black |
Channel Type | Deep Channel |
For Chain Number | 80 |
For Number of Strands | Single |
Guide Material | UHMWPE |
Description
Chain Guide, Chain Number 80, Channel Depth 1.19 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1.58 in, Overall Length 2 ft, Overall Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female SAE (1AA12FS12)
- ENERPAC RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder (RC50)
- FESTO Barbed Tubing Connector RTU-PK-6/6 (RTU-PK-6/6)
- FESTO Standards-Based Cylinder DSNU-25-25-PPV-A (DSNU-25-25-PPV-A)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- BAILEY Roller Chain Breaker: #25 to #60 Roller Chain Breaker (131460)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- FEBI T-Chain Tensnr, 12510 (12510)
- HOMEPAGE Master Chain Link Plate Tool (HO67531)
- Mj May Chain Tensioners & Tools