Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, , 6'L
Mfr # MJ-NC1060-6 FT
Zoro # G609824240
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Frame Type No Frame
- Maximum Operating Temperature 175 Degrees F
- For Chain Number 60
- Overall Width 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1060-6 FT
- Zoro # G609824240
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.1 in |
Overall Length | 6 ft |
Overall Height | 0.59 in |
Center Channel Width | 0.51 in |
Details
Item | Chain Guide |
Color | Black |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
For Chain Number | 60 |
For Pitch Type | Single Pitch |
Channel Type | Center Channel |
For Number of Strands | Single |
Guide Material | UHMWPE |
Chain Number | 60 |
Description
Chain Guide, Center Channel Width 0.51 in, Chain Number 60, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 6 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB UNIPAC-Plus Assembly 4-8 OD, JRM58049-90UT2 (JRM58049-90UT2)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12WW)
- CARLISLE AP40 Super Blue Ribbon V-Belt (AP40)
- FAFNIR Wide Inner Ring Insert Bearings, #GYA107RRB (GYA107RRB)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- Mj May Chains & Chain Sprockets