Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, , 3'L
Mfr # MJ-NC1060-3 FT
Zoro # G309824250
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.59 in
- Color Black
- Frame Type No Frame
- For Chain Number 60
- For Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-NC1060-3 FT
- Zoro # G309824250
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.59 in |
Center Channel Width | 0.51 in |
Overall Length | 3 ft |
Overall Width | 1.1 in |
Details
Item | Chain Guide |
Color | Black |
Frame Type | No Frame |
For Chain Number | 60 |
For Number of Strands | Single |
Guide Material | UHMWPE |
For Pitch Type | Single Pitch |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 60 |
Channel Type | Center Channel |
Description
Chain Guide, Center Channel Width 0.51 in, Chain Number 60, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 3 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - H, 0.75 x 35in PL, T70 (350H075)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (288-375)
- WESTWARD Air Grease Gun, Continuous Shot, 4800 psi (3APF9)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5678)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- LINZER 6 in. W Roller , 2PK (MR 144-2 0600)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- FEBI T-Chain Tensnr, 12510 (12510)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- Mj May Chains & Chain Sprockets