Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, , 2'L
Mfr # MJ-NC1060-2 FT
Zoro # G609824257
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Maximum Operating Temperature 175 Degrees F
- Chain Number 60
- Guide Material UHMWPE
- Channel Type Center Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1060-2 FT
- Zoro # G609824257
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.51 in |
Overall Height | 0.59 in |
Overall Width | 1.1 in |
Overall Length | 2 ft |
Details
Item | Chain Guide |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 60 |
Guide Material | UHMWPE |
Channel Type | Center Channel |
Frame Type | No Frame |
For Pitch Type | Single Pitch |
For Chain Number | 60 |
For Number of Strands | Single |
Description
Chain Guide, Center Channel Width 0.51 in, Chain Number 60, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 2 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK100 (1F508)
- FAFNIR Double Row Angular Contact Ball Bearing, #5208W (5208W)
- LOC-LINE Hose, 3/4", 5ft., Coil (69539)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- Mj May Chain Tensioners & Tools