Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, , 1'L
Mfr # MJ-NC1060-1 FT
Zoro # G509824210
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Center Channel Width 0.51 in
- Chain Number 60
- Color Black
- For Chain Number 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1060-1 FT
- Zoro # G509824210
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.51 in |
Overall Length | 1 ft |
Overall Height | 0.59 in |
Overall Width | 1.1 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
Chain Number | 60 |
Color | Black |
For Chain Number | 60 |
Frame Type | No Frame |
Channel Type | Center Channel |
For Pitch Type | Single Pitch |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Description
Chain Guide, Center Channel Width 0.51 in, Chain Number 60, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 1 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 30 mm (33112U)
- BESTORQ Husqvarna YT42DXLS (96043022100) (Drive 2016-01) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- PARKER Fitting, Female JIC, Straight, 5/8 (10643-10-10)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- Mj May Chain Tensioners & Tools