Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.82"Chan Depth, 6'L
Mfr # MJ-GS1060-6 FT
Zoro # G609824271
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type Non-Flanged Frame
- Guide Material UHMWPE
- For Pitch Type Single Pitch
- Overall Length 6 ft
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-GS1060-6 FT
- Zoro # G609824271
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 6 ft |
Overall Height | 1.13 in |
Channel Depth | 0.82 in |
Overall Width | 1.18 in |
Details
Item | Chain Guide |
Frame Type | Non-Flanged Frame |
Guide Material | UHMWPE |
For Pitch Type | Single Pitch |
Frame Material | Stainless Steel |
Chain Number | 60 |
Channel Type | Deep Channel |
Color | Black |
For Number of Strands | Single |
For Chain Number | 60 |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Chain Number 60, Channel Depth 0.82 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1.13 in, Overall Length 6 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pump Motor, Capacitor-Start Design (T1032)
- PEER Radial Ball Bearing- Extra Small Size Open (R8)
- SUPCO Molded Cogged V Belt, BX42 (BX42)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium (GSM)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- HOMEPAGE Master Chain Link Plate Tool (HO67531)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- FEBI T-Chain Tensnr, 12510 (12510)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- TSUBAKI Detacher, Chain (D-60)
- TSUBAKI Detacher, Chain (D-35)
- Mj May Chains & Chain Sprockets