Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.82"Chan Depth, 5'L
Mfr # MJ-GS1060-5 FT
Zoro # G609824189
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 ft
- For Number of Strands Single
- Overall Height 1.13 in
- Channel Depth 0.82 in
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-GS1060-5 FT
- Zoro # G609824189
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 5 ft |
Overall Height | 1.13 in |
Channel Depth | 0.82 in |
Overall Width | 1.18 in |
Details
Item | Chain Guide |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Single Pitch |
For Chain Number | 60 |
Guide Material | UHMWPE |
Frame Material | Stainless Steel |
Chain Number | 60 |
Color | Black |
Channel Type | Deep Channel |
Frame Type | Non-Flanged Frame |
Description
Chain Guide, Chain Number 60, Channel Depth 0.82 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1.13 in, Overall Length 5 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1016)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V3, 3 micron, Outside-In (MF0238348)
- ABAC 3 HP 230 Volt Single Phase Rotary Screw 52 Gallon Tank Mount 130 PSI Air Compressor w/ Wheels (AS-3D152W)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- FEBI T-Chain Tensnr, 12510 (12510)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- TRITAN Chain Breaker for 3/8in. to 3/4in. Pitch (35-60 CHAIN BREAKER)
- Mj May Chain Tensioners & Tools