Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.82"Chan Depth, 2'L
Mfr # MJ-GS1060-2 FT
Zoro # G709824201
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Number of Strands Single
- Frame Type Non-Flanged Frame
- Overall Width 1.18 in
- Chain Number 60
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-GS1060-2 FT
- Zoro # G709824201
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.18 in |
Overall Length | 2 ft |
Channel Depth | 0.82 in |
Overall Height | 1.13 in |
Details
Item | Chain Guide |
For Number of Strands | Single |
Frame Type | Non-Flanged Frame |
Chain Number | 60 |
Color | Black |
For Pitch Type | Single Pitch |
Channel Type | Deep Channel |
Guide Material | UHMWPE |
For Chain Number | 60 |
Frame Material | Stainless Steel |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Chain Number 60, Channel Depth 0.82 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1.13 in, Overall Length 2 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/2 to 2-13/16In, SAE250, PK5 (300110250)
- MI-T-M Air Filter Assembly (19-0217)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/6"-12 Thread Size, H Series (VHC12-12EM)
- TRITAN Insert Ball Brng, HC, 2-7/16 dia, Self-Lock (HC212-39)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- Mj May Chains & Chain Sprockets