Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.82"Chan Depth, 10'L
Mfr # MJ-GS1060-10FT
Zoro # G409824211
product price: $1,128.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Overall Height 1.13 in
- Channel Type Deep Channel
- Guide Material UHMWPE
- Frame Type Non-Flanged Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-GS1060-10FT
- Zoro # G409824211
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 1.13 in |
Channel Depth | 0.82 in |
Overall Length | 10 ft |
Overall Width | 1.18 in |
Details
Item | Chain Guide |
Frame Material | Stainless Steel |
Channel Type | Deep Channel |
Guide Material | UHMWPE |
Frame Type | Non-Flanged Frame |
For Chain Number | 60 |
For Number of Strands | Single |
For Pitch Type | Single Pitch |
Chain Number | 60 |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Description
Chain Guide, Chain Number 60, Channel Depth 0.82 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1.13 in, Overall Length 10 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 23/64" Hex, 5/32" Tube (85110-53-32)
- ARO C-Type Wall Bracket (104410)
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V (4YFF9)
- DAYTON AC Gearmotor, 60.0 in-lb Max. Torque, 161 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z822)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- BAILEY Roller Chain Breaker: #60 to #100 Roller Chain Breaker (131465)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- Mj May Chains & Chain Sprockets