Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.69"Chan Depth, 8'L
Mfr # SS-CKG15V60-8 FT
Zoro # G409824167
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Depth 0.69 in
- Guide Material UHMWPE
- Overall Width 2.09 in
- Center Channel Width 0.41 in
- Overall Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # SS-CKG15V60-8 FT
- Zoro # G409824167
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.69 in |
Overall Width | 2.09 in |
Center Channel Width | 0.41 in |
Overall Length | 8 ft |
Inside Width | 0.56 in |
Overall Height | 0.98 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
For Pitch Type | Single Pitch |
For Number of Strands | Single |
Frame Type | Flanged Frame |
Chain Number | 60 |
Maximum Operating Temperature | 175 Degrees F |
Frame Material | Stainless Steel |
For Chain Number | 60 |
Color | Green |
Channel Type | Deep Channel |
Description
Chain Guide, Center Channel Width 0.41 in, Chain Number 60, Channel Depth 0.69 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.56 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 8 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Z Frame (5KH35JN26X)
- CLIMAX METAL PRODUCTS MC-08-S Metric Set Screw Collar (MC-08-S)
- FESTO On-Off Valve HEE-1/2-D-MIDI-24-NPT (HEE-1/2-D-MIDI-24-NPT)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- BROWNING Adjusting Drive Tightener, ATQ-1 (ATQ-1)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- Mj May Chain Tensioners & Tools