Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.69"Chan Depth, 7'L
Mfr # GS-CKG15V60-7 FT
Zoro # G609824059
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Type Deep Channel
- Overall Height 0.98 in
- Overall Length 7 ft
- Guide Material UHMWPE
- Chain Number 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V60-7 FT
- Zoro # G609824059
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.98 in |
Overall Length | 7 ft |
Center Channel Width | 0.41 in |
Channel Depth | 0.69 in |
Overall Width | 2.09 in |
Inside Width | 0.56 in |
Details
Item | Chain Guide |
Channel Type | Deep Channel |
Guide Material | UHMWPE |
Chain Number | 60 |
Frame Type | Flanged Frame |
For Chain Number | 60 |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Single Pitch |
For Number of Strands | Single |
Frame Material | Galvanized Steel |
Color | Green |
Description
Chain Guide, Center Channel Width 0.41 in, Chain Number 60, Channel Depth 0.69 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.56 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 7 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 1/4Mnptx1/4 Quick Connect Plug (AW-0017-0002)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- SKF SKF-6006 2RS1/C3, Single Row Ball Brgs, 6006 2RS1C3 (6006 2RS1/C3)
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- Mj May Chains & Chain Sprockets