Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.69"Chan Depth, 6'L
Mfr # SS-CKG15V60-6 FT
Zoro # G809824200
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Depth 0.69 in
- Overall Width 2.09 in
- For Pitch Type Single Pitch
- Channel Type Deep Channel
- Guide Material UHMWPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # SS-CKG15V60-6 FT
- Zoro # G809824200
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.69 in |
Overall Width | 2.09 in |
Overall Height | 0.98 in |
Inside Width | 0.56 in |
Overall Length | 6 ft |
Center Channel Width | 0.41 in |
Details
Item | Chain Guide |
For Pitch Type | Single Pitch |
Channel Type | Deep Channel |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Frame Material | Stainless Steel |
For Number of Strands | Single |
For Chain Number | 60 |
Chain Number | 60 |
Frame Type | Flanged Frame |
Color | Green |
Description
Chain Guide, Center Channel Width 0.41 in, Chain Number 60, Channel Depth 0.69 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.56 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 6 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT M3 1/2 in. 9 GPM Digital Preset Oil Control Gun (OCVF-PS-001)
- LPS All Purpose Lubricant, Aerosol Can, 16 Oz. (02016)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (Q3102)
- FESTO Vacuum Suction Cup ESV-30-BS (ESV-30-BS)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- TSUBAKI Detacher, Chain (D-35)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- ZORO SELECT Tightener Shaft (N2)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- TSUBAKI Chain Tensioners, 0-B (0-B)
- Mj May Chains & Chain Sprockets