Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.69"Chan Depth, 6'L
Mfr # GS-CKG15V60-6 FT
Zoro # G309824069
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.09 in
- Guide Material UHMWPE
- Inside Width 0.56 in
- Channel Depth 0.69 in
- For Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V60-6 FT
- Zoro # G309824069
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 2.09 in |
Inside Width | 0.56 in |
Channel Depth | 0.69 in |
Overall Height | 0.98 in |
Center Channel Width | 0.41 in |
Overall Length | 6 ft |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
For Number of Strands | Single |
Frame Material | Galvanized Steel |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | Flanged Frame |
For Pitch Type | Single Pitch |
Chain Number | 60 |
For Chain Number | 60 |
Channel Type | Deep Channel |
Color | Green |
Description
Chain Guide, Center Channel Width 0.41 in, Chain Number 60, Channel Depth 0.69 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.56 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 6 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-M12 (FK-M12)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-106D1)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FKG0B)
- DANCO Grease Waterproof 1/2Oz (80360)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- TRITAN Chain Breaker for 3/8in. to 3/4in. Pitch (35-60 CHAIN BREAKER)
- Mj May Chains & Chain Sprockets