Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.69"Chan Depth, 5'L
Mfr # SS-CKG15V60-5 FT
Zoro # G909824131
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chain Number 60
- Chain Number 60
- Channel Depth 0.69 in
- Guide Material UHMWPE
- Frame Type Flanged Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # SS-CKG15V60-5 FT
- Zoro # G909824131
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.69 in |
Overall Width | 2.09 in |
Inside Width | 0.56 in |
Overall Height | 0.98 in |
Overall Length | 5 ft |
Center Channel Width | 0.41 in |
Details
Item | Chain Guide |
For Chain Number | 60 |
Chain Number | 60 |
Guide Material | UHMWPE |
Frame Type | Flanged Frame |
For Number of Strands | Single |
Frame Material | Stainless Steel |
Color | Green |
Maximum Operating Temperature | 175 Degrees F |
Channel Type | Deep Channel |
For Pitch Type | Single Pitch |
Description
Chain Guide, Center Channel Width 0.41 in, Chain Number 60, Channel Depth 0.69 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.56 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 5 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5315)
- FESTO Shut-Off Valve HE-2-QS-12 (HE-2-QS-12)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- Mj May Chains & Chain Sprockets