Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.69"Chan Depth, 3'L
Mfr # SS-CKG15V60-3 FT
Zoro # G909824148
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 0.56 in
- For Pitch Type Single Pitch
- Overall Height 0.98 in
- Overall Length 3 ft
- Chain Number 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # SS-CKG15V60-3 FT
- Zoro # G909824148
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Inside Width | 0.56 in |
Overall Height | 0.98 in |
Overall Length | 3 ft |
Channel Depth | 0.69 in |
Center Channel Width | 0.41 in |
Overall Width | 2.09 in |
Details
Item | Chain Guide |
For Pitch Type | Single Pitch |
Chain Number | 60 |
Frame Material | Stainless Steel |
Guide Material | UHMWPE |
Frame Type | Flanged Frame |
Color | Green |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Channel Type | Deep Channel |
For Chain Number | 60 |
Description
Chain Guide, Center Channel Width 0.41 in, Chain Number 60, Channel Depth 0.69 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.56 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 3 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Left to Right (49124373)
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Manual Drain, For Use with F08 Filter, Plastic (GRP-96-712)
- U.S. MOTORS Motor, 1 1/2 HP, 145T Frame, Three Phase (D32P2D)
- ENERPAC Cylinder Service Kit (M692110SR)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- Mj May Chains & Chain Sprockets