Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.69"Chan Depth, 3'L
Mfr # GS-CKG15V60-3 FT
Zoro # G509824067
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Depth 0.69 in
- Overall Height 0.98 in
- Color Green
- Frame Type Flanged Frame
- Inside Width 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V60-3 FT
- Zoro # G509824067
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.69 in |
Overall Height | 0.98 in |
Inside Width | 0.56 in |
Overall Length | 3 ft |
Center Channel Width | 0.41 in |
Overall Width | 2.09 in |
Details
Item | Chain Guide |
Color | Green |
Frame Type | Flanged Frame |
Maximum Operating Temperature | 175 Degrees F |
For Chain Number | 60 |
Guide Material | UHMWPE |
Channel Type | Deep Channel |
Frame Material | Galvanized Steel |
For Pitch Type | Single Pitch |
Chain Number | 60 |
For Number of Strands | Single |
Description
Chain Guide, Center Channel Width 0.41 in, Chain Number 60, Channel Depth 0.69 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.56 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 3 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 13.95 inch OD (5B136SF)
- CARLISLE AP38 Super Blue Ribbon V-Belt (AP38)
- CONTINENTAL CONTITECH 3/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX750)
- DODGE INS-VSC-100 (RESALE), 1" Bore Dia. (389926)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- BAILEY Roller Chain Breaker: #60 to #100 Roller Chain Breaker (131465)
- MORSE Standard Roller Chain Accessory, 35-60 CHAIN PULLER (35-60 CHAIN PULLER)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- Mj May Chain Tensioners & Tools