Shop All Chain Tensioners & Tools
Mj May
Chain Guide60, 0.69"Chan Depth, 2'L
Mfr # GS-CKG15V60-2 FT
Zoro # G709824089
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- For Number of Strands Single
- For Pitch Type Single Pitch
- Color Green
- Chain Number 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # GS-CKG15V60-2 FT
- Zoro # G709824089
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 2 ft |
Overall Height | 0.98 in |
Overall Width | 2.09 in |
Inside Width | 0.56 in |
Channel Depth | 0.69 in |
Center Channel Width | 0.41 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
For Number of Strands | Single |
For Pitch Type | Single Pitch |
Color | Green |
Chain Number | 60 |
Channel Type | Deep Channel |
Frame Material | Galvanized Steel |
Frame Type | Flanged Frame |
Maximum Operating Temperature | 175 Degrees F |
For Chain Number | 60 |
Description
Chain Guide, Center Channel Width 0.41 in, Chain Number 60, Channel Depth 0.69 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.56 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 2 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228910 (228910)
- DIXON Male to Automotive Coupler, (M)NPT, 3/8 (3JM3)
- SCHROEDER KZ7 Replacement/Interchange Hydraulic Filter (MF0059473)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (BN35V1)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- TSUBAKI Detacher, Chain (D-60)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- Mj May Chains & Chain Sprockets