Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, , 8'L
Mfr # MJ-NC1050-8 FT
Zoro # G709824218
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pitch Type Single Pitch
- Center Channel Width 0.42 in
- Overall Width 0.79 in
- Channel Type Center Channel
- For Chain Number 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1050-8 FT
- Zoro # G709824218
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.42 in |
Overall Width | 0.79 in |
Overall Height | 0.59 in |
Overall Length | 8 ft |
Details
Item | Chain Guide |
For Pitch Type | Single Pitch |
Channel Type | Center Channel |
For Chain Number | 50 |
For Number of Strands | Single |
Chain Number | 50 |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Color | Black |
Frame Type | No Frame |
Description
Chain Guide, Center Channel Width 0.42 in, Chain Number 50, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 8 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Pressure Center, 5Port, 3 Pstn, 24VDC (SY3540-5LOZ)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (6799170)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT (JR2-04-40)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.30" OD (5V1134)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- Mj May Chain Tensioners & Tools