Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, , 7'L
Mfr # MJ-NC1050-7 FT
Zoro # G409824228
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Center Channel Width 0.42 in
- Chain Number 50
- Channel Type Center Channel
- Overall Height 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1050-7 FT
- Zoro # G409824228
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.42 in |
Overall Height | 0.59 in |
Overall Length | 7 ft |
Overall Width | 0.79 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
Chain Number | 50 |
Channel Type | Center Channel |
For Pitch Type | Single Pitch |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
For Chain Number | 50 |
Color | Black |
Description
Chain Guide, Center Channel Width 0.42 in, Chain Number 50, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 7 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 25 # of Teeth (40BS25H X 1)
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- REELCRAFT 5/8" x 10 ft Coupled Low Pressure Garden Hose 125 psi (601033-10)
- TSUBAKI Connecting Roller Link, Standard (80SSCL)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- BAILEY Roller Chain Breaker: #25 to #60 Roller Chain Breaker (131460)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- Mj May Chains & Chain Sprockets