Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, , 6'L
Mfr # MJ-NC1050-6 FT
Zoro # G709824249
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chain Number 50
- Guide Material UHMWPE
- For Pitch Type Single Pitch
- Color Black
- For Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1050-6 FT
- Zoro # G709824249
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 6 ft |
Overall Width | 0.79 in |
Center Channel Width | 0.42 in |
Overall Height | 0.59 in |
Details
Item | Chain Guide |
For Chain Number | 50 |
Guide Material | UHMWPE |
For Pitch Type | Single Pitch |
Color | Black |
For Number of Strands | Single |
Channel Type | Center Channel |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 50 |
Frame Type | No Frame |
Description
Chain Guide, Center Channel Width 0.42 in, Chain Number 50, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 6 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 51.2 in L Outside (B48R)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 4000 Series (4010-T6)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6309 2RS JEM)
- BOSTITCH Pneumatic Tool Repair Kit, For 4Z782 (RN46-RK)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FEBI T-Chain Tensnr, 12510 (12510)
- HOMEPAGE Master Chain Link Plate Tool (HO67531)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- Mj May Chain Tensioners & Tools