Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, , 5'L
Mfr # MJ-NC1050-5 FT
Zoro # G509824258
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 50
- Overall Length 5 ft
- Overall Width 0.79 in
- Overall Height 0.59 in
- Center Channel Width 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1050-5 FT
- Zoro # G509824258
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 5 ft |
Overall Width | 0.79 in |
Overall Height | 0.59 in |
Center Channel Width | 0.42 in |
Details
Item | Chain Guide |
Chain Number | 50 |
Guide Material | UHMWPE |
For Pitch Type | Single Pitch |
Color | Black |
For Chain Number | 50 |
Channel Type | Center Channel |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Description
Chain Guide, Center Channel Width 0.42 in, Chain Number 50, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 5 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- DAYTON AC Gearmotor, 330.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP3)
- SKF SKF 6007J, Single Row Ball Bearings (6007J)
- BANDO Sts Tl Tb Pulley 1108, Tl28-S8M-15 (TL28-S8M-15)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- OREGON Chain Detacher (42-430-0)
- FEBI T-Chain Tensnr, 12510 (12510)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- BROWNING Double Adjusting Drive Tightener, DATQ-1 (DATQ-1)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- Mj May Chains & Chain Sprockets