Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, , 4'L
Mfr # MJ-NC1050-4 FT
Zoro # G409824266
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 50
- For Chain Number 50
- Guide Material UHMWPE
- Overall Width 0.79 in
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1050-4 FT
- Zoro # G409824266
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 0.79 in |
Overall Height | 0.59 in |
Overall Length | 4 ft |
Center Channel Width | 0.42 in |
Details
Item | Chain Guide |
Chain Number | 50 |
For Chain Number | 50 |
Guide Material | UHMWPE |
Frame Type | No Frame |
Channel Type | Center Channel |
For Pitch Type | Single Pitch |
Color | Black |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Center Channel Width 0.42 in, Chain Number 50, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 4 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304407SC)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 308 RE BELT)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- WEATHERHEAD Coupler Plug, Hose Barb, 1/2, Steel (60)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- BAILEY Roller Chain Breaker: #25 to #60 Roller Chain Breaker (131460)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- Mj May Chains & Chain Sprockets