Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, , 3'L
Mfr # MJ-NC1050-3 FT
Zoro # G409824273
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Channel Type Center Channel
- Frame Type No Frame
- Center Channel Width 0.42 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1050-3 FT
- Zoro # G409824273
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 3 ft |
Center Channel Width | 0.42 in |
Overall Height | 0.59 in |
Overall Width | 0.79 in |
Details
Item | Chain Guide |
Channel Type | Center Channel |
Frame Type | No Frame |
Color | Black |
Chain Number | 50 |
For Chain Number | 50 |
For Pitch Type | Single Pitch |
Guide Material | UHMWPE |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Center Channel Width 0.42 in, Chain Number 50, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 3 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X08X08)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/8"-27 Thread (707002-0202)
- GATES Hydraulic Coupling-Megacrimp, G25170-0406 (G25170-0406)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- BROWNING Double Adjusting Drive Tightener, DATQ-1 (DATQ-1)
- ZORO SELECT Tightener Shaft (N2)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- Mj May Chain Tensioners & Tools