Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, , 2'L
Mfr # MJ-NC1050-2 FT
Zoro # G909824230
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 2 ft
- Guide Material UHMWPE
- Frame Type No Frame
- Overall Height 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1050-2 FT
- Zoro # G909824230
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 2 ft |
Overall Height | 0.59 in |
Center Channel Width | 0.42 in |
Overall Width | 0.79 in |
Details
Item | Chain Guide |
Color | Black |
Guide Material | UHMWPE |
Frame Type | No Frame |
For Chain Number | 50 |
For Pitch Type | Single Pitch |
For Number of Strands | Single |
Channel Type | Center Channel |
Chain Number | 50 |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Center Channel Width 0.42 in, Chain Number 50, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 2 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR (6400-08-08)
- BESTORQ Aftermarket Case-IH 100 (W/ 456567R3 Pulley, 540 RPM PTO) Sickle Mower Replacement Belt, C100 (C100)
- VALCOOL Coolant, 5 gal., Pail (VP860P-005U)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- BROWNING Adjusting Drive Tightener, ATQ-1 (ATQ-1)
- HOMEPAGE Master Chain Link Plate Tool (HO67531)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- BAILEY Roller Chain Breaker: #60 to #100 Roller Chain Breaker (131465)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- Mj May Chains & Chain Sprockets