Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, , 1'L
Mfr # MJ-NC1050-1 FT
Zoro # G509824197
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Center Channel Width 0.42 in
- Overall Height 0.59 in
- Overall Width 0.79 in
- Channel Type Center Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1050-1 FT
- Zoro # G509824197
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.42 in |
Overall Height | 0.59 in |
Overall Width | 0.79 in |
Overall Length | 1 ft |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
Channel Type | Center Channel |
For Chain Number | 50 |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Single Pitch |
For Number of Strands | Single |
Frame Type | No Frame |
Chain Number | 50 |
Color | Black |
Description
Chain Guide, Center Channel Width 0.42 in, Chain Number 50, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 1 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Coupler, Drag Guard, 1/4"FNPT, PK10 (713)
- SKF SKF 6308ZC3, Single Row Ball Bearings (6308ZC3)
- MAIN FILTER Hydraulic Filter, replaces WIX D51F03GV, Pressure Line, 3 micron, Outside-In (MF0059364)
- BESSEY Bearing Heater, 480 Volts, 20 Amps (BCS 440V)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- BROWNING Adjusting Drive Tightener, ATQ-1 (ATQ-1)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- Mj May Chain Tensioners & Tools