Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, 0.65"Chan Depth, 6'L
Mfr # MJ-GS1050-6 FT
Zoro # G609824165
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Overall Width 1.18 in
- Channel Depth 0.65 in
- Overall Height 0.94 in
- For Chain Number 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-GS1050-6 FT
- Zoro # G609824165
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.18 in |
Channel Depth | 0.65 in |
Overall Height | 0.94 in |
Overall Length | 6 ft |
Details
Item | Chain Guide |
Frame Material | Stainless Steel |
For Chain Number | 50 |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | Non-Flanged Frame |
For Number of Strands | Single |
Color | Black |
Channel Type | Deep Channel |
For Pitch Type | Single Pitch |
Guide Material | UHMWPE |
Chain Number | 50 |
Description
Chain Guide, Chain Number 50, Channel Depth 0.65 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 6 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z010)
- DAYTON Mounting Bracket (M1760014.00)
- DYKEM Layout Fluid Remover and Prep, 12 Oz. Net (82038)
- REELCRAFT Hose Reel 3/8X100Ft Air/Water W/Out Hose (81000 OLP)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- MORSE Standard Roller Chain Accessory, 35-60 CHAIN PULLER (35-60 CHAIN PULLER)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- Mj May Chain Tensioners & Tools