Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, 0.65"Chan Depth, 5'L
Mfr # MJ-GS1050-5 FT
Zoro # G409824174
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Type Deep Channel
- Frame Material Stainless Steel
- Overall Width 1.18 in
- Frame Type Non-Flanged Frame
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-GS1050-5 FT
- Zoro # G409824174
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.18 in |
Channel Depth | 0.65 in |
Overall Length | 5 ft |
Overall Height | 0.94 in |
Details
Item | Chain Guide |
Channel Type | Deep Channel |
Frame Material | Stainless Steel |
Frame Type | Non-Flanged Frame |
Color | Black |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Chain Number | 50 |
For Pitch Type | Single Pitch |
For Chain Number | 50 |
Description
Chain Guide, Chain Number 50, Channel Depth 0.65 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 5 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V (107CAB18)
- DAYTON Motor, PSC, 1/3 HP, 850 RPM, 115V, 48Y, OAO (4HZ70BG)
- NTN NTN 7312, Angular Contact Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (7312)
- FESTO Push-In L-Fitting QSL-1/8-8 (QSL-1/8-8)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- LINZER 6 in. W Roller , 2PK (MR 144-2 0600)
- OREGON Chain Detacher (42-430-0)
- Mj May Chain Tensioners & Tools