Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, 0.65"Chan Depth, 4'L
Mfr # MJ-GS1050-4 FT
Zoro # G509824142
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Type Deep Channel
- For Number of Strands Single
- Guide Material UHMWPE
- Overall Length 4 ft
- Overall Height 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-GS1050-4 FT
- Zoro # G509824142
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 4 ft |
Overall Height | 0.94 in |
Overall Width | 1.18 in |
Channel Depth | 0.65 in |
Details
Item | Chain Guide |
Channel Type | Deep Channel |
For Number of Strands | Single |
Guide Material | UHMWPE |
Frame Material | Stainless Steel |
Color | Black |
For Chain Number | 50 |
Frame Type | Non-Flanged Frame |
Chain Number | 50 |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Single Pitch |
Description
Chain Guide, Chain Number 50, Channel Depth 0.65 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 4 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116670-50)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 14 In Stroke (218-352)
- GLOBAL GSTC-025-20-B One-Piece Threaded Clamping Collar (GSTC-025-20-B)
- CAMPBELL HAUSFELD Overhaul Kit (SK109300AJ)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- HOMEPAGE Master Chain Link Plate Tool (HO67531)
- TRITAN Chain Breaker for 3/8in. to 3/4in. Pitch (35-60 CHAIN BREAKER)
- Mj May Chains & Chain Sprockets