Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, 0.65"Chan Depth, 3'L
Mfr # MJ-GS1050-3 FT
Zoro # G209824169
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Type Deep Channel
- Chain Number 50
- For Pitch Type Single Pitch
- For Number of Strands Single
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-GS1050-3 FT
- Zoro # G209824169
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.94 in |
Channel Depth | 0.65 in |
Overall Width | 1.18 in |
Overall Length | 3 ft |
Details
Item | Chain Guide |
Channel Type | Deep Channel |
Chain Number | 50 |
For Pitch Type | Single Pitch |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
Frame Material | Stainless Steel |
Frame Type | Non-Flanged Frame |
Color | Black |
For Chain Number | 50 |
Guide Material | UHMWPE |
Description
Chain Guide, Chain Number 50, Channel Depth 0.65 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 3 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting, Str, 1/4-28 Sae, PK10 (GFD1652)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8)
- MITSUBOSHI 6/B140 143Inch Outside Length, 6 Ribs (6RB140)
- TRITAN Jaw Coupling Spider & Element, NBR/Buna (L050 SPIDER NBR)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- TSUBAKI Chain Tensioners, 0-B (0-B)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- Mj May Chains & Chain Sprockets