Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, 0.65"Chan Depth, 10'L
Mfr # MJ-GS1050-10 FT
Zoro # G709824188
product price: $1,075.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,075.99
Free 30-Day Returns
Key Features
- Color Black
- For Number of Strands Single
- Overall Length 10 ft
- For Chain Number 50
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-GS1050-10 FT
- Zoro # G709824188
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 10 ft |
Overall Width | 1.18 in |
Channel Depth | 0.65 in |
Overall Height | 0.94 in |
Details
Item | Chain Guide |
Color | Black |
For Number of Strands | Single |
For Chain Number | 50 |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Frame Type | Non-Flanged Frame |
Frame Material | Stainless Steel |
Channel Type | Deep Channel |
For Pitch Type | Single Pitch |
Chain Number | 50 |
Description
Chain Guide, Chain Number 50, Channel Depth 0.65 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 10 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- ZORO SELECT QD Bushing, Series F, Bore 2-1/2 In (F212)
- FESTO Trunnion Mounting Kit DAMT-V1-100-A (DAMT-V1-100-A)
- GATES Poly Chain GT Carbon Belts, 8MGT-2200-12 (8MGT-2200-12)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- TRITAN Chain Breaker for 3/8in. to 3/4in. Pitch (35-60 CHAIN BREAKER)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- LINZER 6 in. W Roller , 2PK (MR 144-2 0600)
- Mj May Chains & Chain Sprockets