Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, 0.59"Chan Depth, 8'L
Mfr # GS-CKG15V50-8 FT
Zoro # G609824134
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 ft
- Maximum Operating Temperature 175 Degrees F
- For Pitch Type Single Pitch
- Inside Width 0.51 in
- Overall Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V50-8 FT
- Zoro # G609824134
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 8 ft |
Inside Width | 0.51 in |
Overall Height | 0.98 in |
Overall Width | 2.09 in |
Center Channel Width | 0.35 in |
Channel Depth | 0.59 in |
Details
Item | Chain Guide |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Single Pitch |
For Number of Strands | Single |
Channel Type | Deep Channel |
Guide Material | UHMWPE |
Chain Number | 50 |
Frame Type | Flanged Frame |
Frame Material | Galvanized Steel |
For Chain Number | 50 |
Color | Green |
Description
Chain Guide, Center Channel Width 0.35 in, Chain Number 50, Channel Depth 0.59 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.51 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 8 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Twin-Piston Cylinder DPZJ-25-100-P-A-S2 (DPZJ-25-100-P-A-S2)
- FESTO Standards-Based Cylinder DSNU-16-20-PPS-A (DSNU-16-20-PPS-A)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 40,146040 (146040)
- VIAIR Tank 1 gal., Four 1/4" NPT Ports, 150 psi (91014)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- BAILEY Roller Chain Breaker: #25 to #60 Roller Chain Breaker (131460)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- Mj May Chains & Chain Sprockets