Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, 0.59"Chan Depth, 7'L
Mfr # SS-CKG15V50-7 FT
Zoro # G809824286
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.09 in
- Overall Height 0.98 in
- Guide Material UHMWPE
- Maximum Operating Temperature 175 Degrees F
- Channel Depth 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # SS-CKG15V50-7 FT
- Zoro # G809824286
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 2.09 in |
Overall Height | 0.98 in |
Channel Depth | 0.59 in |
Overall Length | 7 ft |
Inside Width | 0.51 in |
Center Channel Width | 0.35 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Channel Type | Deep Channel |
Color | Green |
For Pitch Type | Single Pitch |
For Chain Number | 50 |
Frame Material | Stainless Steel |
For Number of Strands | Single |
Frame Type | Flanged Frame |
Chain Number | 50 |
Description
Chain Guide, Center Channel Width 0.35 in, Chain Number 50, Channel Depth 0.59 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.51 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 7 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD PVC Air Hose, Blue, 3/8" x 50 ft. (PA121600AV)
- FESTO Compact Cylinder ADVUL-25-40-P-A (ADVUL-25-40-P-A)
- TRITAN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP210-30)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 1.5 in OD (CA0150X050)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- OREGON Chain Detacher (42-430-0)
- FENNER DRIVES Chain Puller For Chain Number 35 to 60 (5800350)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- LINZER 6 in. W Roller , 2PK (MR 144-2 0600)
- Mj May Chains & Chain Sprockets