Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, 0.59"Chan Depth, 5'L
Mfr # GS-CKG15V50-5 FT
Zoro # G309824199
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 50
- For Number of Strands Single
- Frame Material Galvanized Steel
- Maximum Operating Temperature 175 Degrees F
- Inside Width 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V50-5 FT
- Zoro # G309824199
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Inside Width | 0.51 in |
Channel Depth | 0.59 in |
Center Channel Width | 0.35 in |
Overall Width | 2.09 in |
Overall Length | 5 ft |
Overall Height | 0.98 in |
Details
Item | Chain Guide |
Chain Number | 50 |
For Number of Strands | Single |
Frame Material | Galvanized Steel |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Channel Type | Deep Channel |
Frame Type | Flanged Frame |
Color | Green |
For Chain Number | 50 |
For Pitch Type | Single Pitch |
Description
Chain Guide, Center Channel Width 0.35 in, Chain Number 50, Channel Depth 0.59 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.51 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 5 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange40 BORE-40FL C61 (6861-40-40)
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1652)
- AVENTICS Single Solenoid Spring Return 5/4/2 (353BA400K000030)
- PERMATEX Anti-Seize Compound, Nickel, 1-Lb. Bottle (77164)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- Mj May Chains & Chain Sprockets