Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, 0.59"Chan Depth, 3'L
Mfr # GS-CKG15V50-3 FT
Zoro # G209824107
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- Inside Width 0.51 in
- Overall Length 3 ft
- Channel Depth 0.59 in
- Overall Width 2.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # GS-CKG15V50-3 FT
- Zoro # G209824107
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Inside Width | 0.51 in |
Overall Length | 3 ft |
Channel Depth | 0.59 in |
Overall Width | 2.09 in |
Center Channel Width | 0.35 in |
Overall Height | 0.98 in |
Details
Item | Chain Guide |
Maximum Operating Temperature | 175 Degrees F |
Color | Green |
For Chain Number | 50 |
Guide Material | UHMWPE |
Frame Type | Flanged Frame |
For Pitch Type | Single Pitch |
For Number of Strands | Single |
Channel Type | Deep Channel |
Frame Material | Galvanized Steel |
Chain Number | 50 |
Description
Chain Guide, Center Channel Width 0.35 in, Chain Number 50, Channel Depth 0.59 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.51 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 3 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 15 oz. Cartridge (11015)
- CAMOZZI Double Banjo 1/4" OD (6620 04-04)
- TRITAN Single Grv Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.75-in. OD (AK49 X 1 1/8)
- NTN Radial Ball Bearing, Sealed, 15.875mm Bore (6202LLB/15.875C3/L627)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- TRITAN Chain Breaker for 3/8in. to 3/4in. Pitch (35-60 CHAIN BREAKER)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- Mj May Chains & Chain Sprockets