Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, 0.59"Chan Depth, 2'L
Mfr # SS-CKG15V50-2 FT
Zoro # G409824259
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Guide Material UHMWPE
- For Pitch Type Single Pitch
- Center Channel Width 0.35 in
- Channel Depth 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # SS-CKG15V50-2 FT
- Zoro # G409824259
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.35 in |
Channel Depth | 0.59 in |
Overall Length | 2 ft |
Inside Width | 0.51 in |
Overall Width | 2.09 in |
Overall Height | 0.98 in |
Details
Item | Chain Guide |
Color | Green |
Guide Material | UHMWPE |
For Pitch Type | Single Pitch |
Chain Number | 50 |
For Number of Strands | Single |
For Chain Number | 50 |
Frame Material | Stainless Steel |
Channel Type | Deep Channel |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | Flanged Frame |
Description
Chain Guide, Center Channel Width 0.35 in, Chain Number 50, Channel Depth 0.59 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.51 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 2 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP900ST (SEP900MRK)
- POWERTWIST 5910001060 Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460025)
- CONTINENTAL 3/4" ID x 100 ft EPDM Bulk Food Hose WT (32W262)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- TSUBAKI Chain Tensioners, 0-B (0-B)
- OREGON Chain Detacher (42-430-0)
- TSUBAKI Detacher, Chain (D-35)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- Mj May Chain Tensioners & Tools