Shop All Chain Tensioners & Tools
Mj May
Chain Guide50, 0.59"Chan Depth, 1'L
Mfr # SS-CKG15V50-1 FT
Zoro # G309824267
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Center Channel Width 0.35 in
- For Pitch Type Single Pitch
- Channel Type Deep Channel
- Overall Width 2.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # SS-CKG15V50-1 FT
- Zoro # G309824267
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.35 in |
Overall Width | 2.09 in |
Inside Width | 0.51 in |
Overall Length | 1 ft |
Overall Height | 0.98 in |
Channel Depth | 0.59 in |
Details
Item | Chain Guide |
Frame Material | Stainless Steel |
For Pitch Type | Single Pitch |
Channel Type | Deep Channel |
Frame Type | Flanged Frame |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Color | Green |
Chain Number | 50 |
For Chain Number | 50 |
Description
Chain Guide, Center Channel Width 0.35 in, Chain Number 50, Channel Depth 0.59 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.51 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 1 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor M1504T, 1/.5HP, 1725/850RPM, 3PH, 60HZ, 143T, 3524M, T (M1504T)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 240" (C240)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 5/8 (13943-10-10)
- LIND EQUIPMENT 50Ft 12/3 SJOW Cable Cord Reel W/ 20 A Bare Ends (LE9050123BE)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- ROSTA Tensioning Roller, 51 mm Overall L (06580001)
- MORSE Standard Roller Chain Accessory, 35-60 CHAIN PULLER (35-60 CHAIN PULLER)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- Mj May Chains & Chain Sprockets