Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, , 7'L
Mfr # MJ-NC1040-7 FT
Zoro # G909824193
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 40
- For Number of Strands Single
- Maximum Operating Temperature 175 Degrees F
- For Chain Number 40
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1040-7 FT
- Zoro # G909824193
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.31 in |
Overall Length | 7 ft |
Overall Width | 0.79 in |
Overall Height | 0.59 in |
Details
Item | Chain Guide |
Chain Number | 40 |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
For Chain Number | 40 |
Frame Type | No Frame |
Channel Type | Center Channel |
Color | Black |
Guide Material | UHMWPE |
For Pitch Type | Single Pitch |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 40, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 7 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- EATON AEROQUIP Adpt, ORS, 13/16-16, Cap (FF9863-08S)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (117465-13)
- PIX PIX, A62/4L640, V-Belt 1/2 X 64 (A62/4L640)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- TSUBAKI Detacher, Chain (D-60)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- BAILEY Roller Chain Breaker: #60 to #100 Roller Chain Breaker (131465)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- Mj May Chains & Chain Sprockets