Shop All Chain Tensioners & Tools
Mj May
Chain Guide40, , 6'L
Mfr # MJ-NC1040-6 FT
Zoro # G609824202
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 40
- Overall Height 0.59 in
- Frame Type No Frame
- Channel Type Center Channel
- Overall Width 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-NC1040-6 FT
- Zoro # G609824202
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.59 in |
Overall Width | 0.79 in |
Overall Length | 6 ft |
Center Channel Width | 0.31 in |
Details
Item | Chain Guide |
Chain Number | 40 |
Frame Type | No Frame |
Channel Type | Center Channel |
For Chain Number | 40 |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
For Number of Strands | Single |
Guide Material | UHMWPE |
For Pitch Type | Single Pitch |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 40, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 6 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V300 V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (13V707)
- GLOBAL GRC-125-KW Set Screw Coupling with Keyway (GRC-125-KW)
- BCA Bearing Unit, #WPS100GPC (WPS100GPC)
- CLIMAX METAL PRODUCTS MRC-10-KW Metric Set Screw Coupling with Keyway (MRC-10-KW)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- TSUBAKI Detacher, Chain (D-60)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- TSUBAKI Chain Tensioners, 0-B (0-B)
- Mj May Chain Tensioners & Tools